Beli vacuum cleaner alphalux di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMETEK LAMB Vacuum DC MotorDeskripsi:Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.atribut:
- Average Life (hour): 500
- Body Dia. (in): 5.7
- Duty cycle: Intermittent
- Frame: Non-Standard
- Ins. Class: A
- Maximum Ambient Temperature (°C): 40
- Motor Application: Universal AC/DC Motor
- Motor Bearings: Ball
- Motor Design: Universal AC/DC
- Motor Enclosure Design: Open
- Motor Mounting Position: All Angle
- Motor Mounting Type: Lug
- Motor Thermal Protection: None
- Motor/Blower Type: Bypass
- Mounting Brackets: Thermoset
- No. of Speeds: 1
- Phase: Single
- BOSCH Wet and Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Filter Surface Area (cm²): 2300
- K3L License: Yes
- Number of Wheels: 4
- Voltage (V): 230
- KRISBOW Kepala Sikat Pembersih VacuumDeskripsi:Benefit : High Quality Product
- BLACK+DECKER Vacuum Hand Wet & Dry (Penyedot Debu)Deskripsi:Black And Decker WD7201B-B1 – Vacuum Hand Wet & Dry 170 ml Blue memiliki desain yang modern dan minimalis. Mampu menghisap debu dan kotoran di rumah anda dengan cepat dan mudah bahkan dapat menghisap cairan. Sebelum anda menggunakan untuk pertama kalinya, daya baterai harus diisi minimal selama 24 jam.Menggunakan Baterai : YaWaktu kerja 10-15 menitMemiliki kemampuan penghisapan debu basah dan keringBody ringan dan tanpa debu dapat langsung digunakanWadah debu dapat mudah dibuka dan dibersihkan (menghemat waktu)atribut:
- Battery Type: Li-ion
- Capacity (ml): 170
- Voltage (V): 7.2
- DC Voltage (V): 7.2
- AC Voltage (V/Hz): 100-240/50
- Dimension (LxWxH) (cm): 13.5x43.5x12.7
- Wet & Dry: Yes
- HEPA Filter: Not
- Bagged: Not
- Bagless: Yes
- Blower: Not
- Weight (kg): 1.5
- Made In: PRC (People Republic of China)
- KleenFix Aksesoris untuk Vacuum CleanerDeskripsi:Set Content :Nozzle, Selang, Pipa, Flat Nose
- Mellor Electric DC Motor Brush 24V DC Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TOLSEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:Wet and Dry CleaningSet Contents :- 1.5m flexible hose- 2pcs plastic tubes- 1pc sponge filtration- 1set 2 in 1 brush- 1pc flat mouth- 1pc columnar cartridge- Total 2.3m cord length- HEPA fliter- Packing: color boxatribut:
- Rated Voltage (V): 220-240
- Frequency (Hz): 50/60
- Vaccum Pressure (Kpa): 16
- Alphalux Flexible Hoseatribut:
- Size: 2m
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
Daftar Harga vacuum cleaner alphalux Terbaru October 2026
| Alphalux Accecories Standard Dry Vacuum Cleaner | Rp929.900 |
| AMETEK LAMB Vacuum DC Motor | Rp5.599.900 |
| Non Brand Two Stage By Pass Motor Wet & Dry Vacuum Cleaner | Rp959.900 |
| Alphalux Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu) | Rp1.499.900 |
| BOSCH Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp4.399.900 |
| KRISBOW Kepala Sikat Pembersih Vacuum | Rp12.900 |
| Alphalux Wet Tool | Rp379.900 |
| BLACK+DECKER Vacuum Hand Wet & Dry (Penyedot Debu) | Rp499.900 |
| Ametek Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu) | Rp1.099.900 |
| KleenFix Aksesoris untuk Vacuum Cleaner | Rp719.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P103046721-1.jpg)
/j9P102078693-11.jpg)


/8yP105290322-2.jpg)
/P103044163-1.jpg)




/81P110003289-1.jpg)
/a0P102266360-7.jpg)


/4iP103953162-1.jpg)
/74P103766256-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)